Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, Forest Green, High-Density Polyethylene
Mfr # G50x100
Zoro # G504913803
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 4.5 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # G50x100
- Zoro # G504913803
- UPC # 655329450106
- Country of Origin China
- Category Tarps
Details
Color | Forest Green |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 4.5 oz/sq yd |
Grommet Spacing | 36 in |
Description
50' x 100' medium duty 4.5 oz. Tarp, forest green - g50x100 this 50 ft. X 100 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- RAIN BIRD Spray Head for Shrubs, 6 In. H, Plastic (1804Q-25)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 220 ft. L Trimmer Line (WLM-H65)
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1018-X)
- Harpster Of Philipsburg Tarps