Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, Forest Green, High-Density Polyethylene
Mfr # G20x20
Zoro # G204913806
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 4.5 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster Of Philipsburg
- MFR # G20x20
- Zoro # G204913806
- UPC # 655329420208
- Country of Origin China
- Category Tarps
Details
Color | Forest Green |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 4.5 oz/sq yd |
Grommet Spacing | 36 in |
Description
20' x 20' medium duty 4.5 oz. Tarp, forest green - g20x20 this 20 ft. X 20 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- JACKS IMPORTS Stall Chain BURGUNDY (10444-BU)
- OREGON Mower Blade (96-343)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG 4 ft x 20 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR4x20)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- Harpster Of Philipsburg Tarps