Shop All Tarps
Harpster Of Philipsburg
Light Duty Tarp, High Visibility Yellow, High-Density Polyethylene
Mfr # Y18x24
Zoro # G704913856
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Yellow
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 3.3 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # Y18x24
- Zoro # G704913856
- UPC # 655329018245
- Country of Origin India
- Category Tarps
Details
Color | High Visibility Yellow |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 3.3 oz/sq yd |
Grommet Spacing | 36 in |
Description
18' x 24' light duty 3.3 oz. Tarp, high visibility yellow - y18x24 this 18 ft. X 24 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated yellow on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- DB ELECTRICAL NEW Lube Filter for Case International Harvester Ford New Holland (HF2660)
- ILC Replacement For Autel Mk808Bt Battery (MK808BT)
- SOLO 416-Li Li-Ion Battery Backpack Sprayer (441)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B50x100)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Silver (S2020)
- Harpster Of Philipsburg Tarps