Shop All Tarps
Harpster Of Philipsburg
Light Duty Tarp, Camoflauge, High-Density Polyethylene
Mfr # CAMO30x40
Zoro # G504913735
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camoflauge
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 3.3 oz/sq yd
- Grommet Spacing 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # CAMO30x40
- Zoro # G504913735
- UPC # 655329301408
- Country of Origin China
- Category Tarps
Details
Color | Camoflauge |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 3.3 oz/sq yd |
Grommet Spacing | 24 in |
Description
30' x 40' light duty 3.3 oz. Tarp, camouflage/green - camo30x40 this 30 ft. X 40 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a camouflage print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- MTD Valve-Logsplitter (718-04706P)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- SMITH SPRAYERS Smith Pro Wand/Shut-Off Kit, Stainless (182366)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B7x10)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (TS-155-50X100)
- Harpster Of Philipsburg Tarps