Shop All Tarps
Harpster Of Philipsburg
Light Duty Tarp, Blue, High-Density Polyethylene
Mfr # B6x12
Zoro # G104913760
Sold in multiples of 3 for $117.45
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 2.9 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # B6x12
- Zoro # G104913760
- UPC # 655329106126
- Country of Origin China
- Category Tarps
Dimensions
Cut Size | 6 ft x 12 ft |
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
6' x 12' light duty 2.9 oz. Tarp, blue - b6x12 this 6 ft. X 12 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 2.9 oz. Per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Precision Curved Lightweight P (HGPL400C)
- WATERWAY Split Nut Valve Clamp (WW5053010B)
- DB ELECTRICAL Fuel Lift Pump For John Deere 110 Excavator, 1110D Forwarder (1403-3003)
- RAIN BIRD Faucet Connection, Black, Plastic (FCKIT-1PK)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B7x10)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR18x24)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-100X100)
- Harpster Of Philipsburg Tarps