Shop All Tarps
Harpster Of Philipsburg
Heavy Duty Tarp, White Translucent, Vinyl
Mfr # VN-2020
Zoro # G905259296
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Translucent
- Tarp Material Vinyl
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # VN-2020
- Zoro # G905259296
- UPC # 655329202026
- Country of Origin United States
- Category Tarps
Details
Color | White Translucent |
Tarp Material | Vinyl |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
20' x 20' heavy duty industrial drain tarp - vn-2020 this 20 ft. X 20 ft. White translucent rain diverter tarp is waterproof, fire retardant and made with polyester rip-stop string reinforced laminated vinyl and is 14 oz square yard. Prefinished with d-rings in the (4) corners to suspend the tarp, and a center drain that connects to any standard garden hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL MOSQTO LARVAE CTRL 30OZ (117-6)
- GREENWORKS PRO Cordless Blower, 730 cfm, 170 mph, 80 V (2424402VT)
- MTD Bracket Asm-Belt K (683-04414-0637)
- GARDEN WEASEL Weasel Small Nut Gatherer (205557)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B50x100)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X70)
- Harpster Of Philipsburg Tarps