Shop All Tarps
Harpster Of Philipsburg
6 ft x 8 ft Light Duty Tarp, Blue, High-Density Polyethylene
Mfr # B6x8
Zoro # G402666443
Sold in multiples of 4 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Blue
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Tarp Finished Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # B6x8
- Zoro # G402666443
- UPC # 655329106089
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
6' X 8' LIGHT DUTY 2.9 OZ. TARP, BLUE - B6X8 THIS 6 FT. X 8 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 2.9 OZ. PER SQUARE YARD, 5-6 MIL THICK, 8X10 WEAVE COUNT AND GROMMETS APPROXIMATELY EVERY 36". FINISHED SIZE APPROXIMATELY 2% OR 6" SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- ZORO SELECT Flat Tip Nozzle (3JEZ1)
- ZORO SELECT 34 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF5)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B7x10)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY3)
- Harpster Of Philipsburg Tarps