Shop All Tarps
Harpster Of Philipsburg
40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene
Mfr # BR40x60
Zoro # G204913844
product price: $945.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Color Brown
- Tarp Material High-Density Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster Of Philipsburg
- MFR # BR40x60
- Zoro # G204913844
- UPC # 655329406042
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Brown |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
40' x 60' super heavy duty 8 oz. Tarp brown - br40x60 this 40 ft. X 60 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 8 oz. Per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 40'x60'lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 6 ft x 8 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-6X8)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- BROILKING / CADCO BroilKing Pro Gray Griddle With Stainless Handles And Backsplash - PCG-10 (PCG-10)
- LOGO BRANDS South Carolina Repeating Logo Mini-Size Rubber Basketball (208-91MR-1)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG 4 ft x 20 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR4x20)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X20)
- Harpster Of Philipsburg Tarps