Shop All Tarps
Harpster Of Philipsburg
4 ft x 20 ft Heavy Duty Tarp, Brown, High-Density Polyethylene
Mfr # BR4x20
Zoro # G802666463
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 4 ft x 20 ft
- Color Brown
- Tarp Material High-Density Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster Of Philipsburg
- MFR # BR4x20
- Zoro # G802666463
- UPC # 655329042042
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 4 ft x 20 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 20 ft |
Details
Color | Brown |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
4' X 20' SUPER HEAVY DUTY 8 OZ. TARP BROWN - BR4X20 THIS 4 FT. X 20 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 8 OZ. PER SQUARE YARD, 16 MIL THICK, 16X16 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18" AND REINFORCED CORNER GROMMET. FINISHED SIZE IS 4'X20'. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED BROWN ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168PXBK095)
- DB ELECTRICAL New Starter For Mahindra 3325, 3505, 3525, 3825, 4005 005558084R91 7700868B91 (410-30017)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- SIGNMISSION SALE BANNER SIGN clearance retail signs 50% everything must go storewide (B-Sale)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR18x24)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- X1 TOOLS 20 ft x 20 ft Heavy Duty Tarp, Brown (X1T-CAN-MES-BRO-2020)
- Harpster Of Philipsburg Tarps