Shop All Bungee Cords & Straps
Harpster
Multipurpose Ball Bungees
Mfr # BB8 - 50 PACK
Zoro # G502684408
product price: $27.09
/pk 50, $0.54/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.9
- Width 8.7
- Height 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster
- MFR # BB8 - 50 PACK
- Zoro # G502684408
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Outside Diameter | 1.9 |
Width | 8.7 |
Height | 3.3 |
Length | 9.5 |
Description
These multi-purpose ball bungees are a low-cost alternative for securing tarps, containers and more. No metal parts to worry about harming yourself or others. And, they won't rust. Sold in bundles of 50.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- ZORO SELECT Guard Rail, L44In, Bolt-On (5W804)
- HARPSTER Multipurpose Ball Bungees (BB6 - 50 PACK)
- ROADPRO Heavy-Duty Stretch Cords, 32" (RPJS-HD32)
- TRADE OF AMTA 14 in. EPDM Rubber Strap (548695)
- THE PERFECT BUNGEE Heavy Duty Strap 24", Red (B24R)
- ERICKSON 2"X25Ft 10,000 lb Recovery Strap w/ Chain Lead Bulk (59805)
- BOXER TOOLS Hvy Duty 50-in. x 16-in. Tailgate Net w/1-in. Cam Buckle Adjustable Tie-Downs in Black, 1,500 LBS (77096)
- ZIPTIE.COM 36IN HEAVY DUTY BUNGEE CORD - 12PK (HDBC36)
- Harpster Bungee Cords & Straps