Shop All Tarps
Harpster
Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene
Mfr # 655329615406
Zoro # G802681480
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material 1,200-Denier Polyethylene
- Tarp Material 1,200-Denier Polyethylene
- Width 13.2
- Thickness 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13.2 |
Height | 8.5 |
Tarp Finished Width | 13.2 ft |
Length | 17.5 |
Outside Diameter | 23.5 |
Details
Color | Silver |
Material | 1,200-Denier Polyethylene |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 8.5 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- PERKY-PET Hummingbird 32 oz Glass Mason Jar Nectar Feeder 5 ports (785)
- BOND Bond 8" Deluxe Ratchet Pruner (5171)
- STANLEY Stanley Hardware N346-201 Latch Gate Lockable; Black (5438817)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-57-X)
- Harpster Tarps