Shop All Tarps
Harpster
Heavy Duty 4.4 Tarp, Silver, 1,200-Denier Polyethylene
Mfr # 655329206307
Zoro # G102681463
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1,200-Denier Polyethylene
- Color Silver
- Width 12.1
- Tarp Material 1,200-Denier Polyethylene
- Thickness 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12.1 |
Height | 4.4 |
Tarp Finished Width | 12.1 ft |
Length | 15.1 |
Outside Diameter | 7.6 |
Details
Material | 1,200-Denier Polyethylene |
Color | Silver |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 4.4 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- AFTERMARKET Recoil Pull Starter Fits Honda Generator GX120 GX160 GX200 55hp 65hp Engine (ELS60-0274)
- TOMCAT Rat Bait Station, Tamper Resistant (33450)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X30)
- Harpster Tarps