Shop All Tarps
Harpster
Heavy Duty 3.5 Tarp, Silver, 1,000-Denier Polyester
Mfr # 655329212209
Zoro # G702681429
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material 1,000-Denier Polyester
- Tarp Material 1,000-Denier Polyester
- Width 11.7
- Thickness 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.7 |
Height | 3.5 |
Tarp Finished Width | 11.7 ft |
Length | 16.4 |
Outside Diameter | 9.83 |
Details
Color | Silver |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 3.5 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Line (951-12613)
- THETFORD Thetford 32517 Premium RV Wash and Wax - Gallon (32517)
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Brown, Polyethylene (BRT-2025-X)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- Harpster Tarps