Shop All Tarps
Harpster
Extreme Duty 8.8 Tarp, Brown, Polyethylene
Mfr # BR18x24
Zoro # G602681567
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyethylene
- Tarp Material Polyethylene
- Width 12.9
- Thickness 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12.9 |
Height | 8.8 |
Tarp Finished Width | 12.9 ft |
Length | 17.1 |
Outside Diameter | 24.35 |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 8.8 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- AMES 36 UHMW Snow Pusher (1663600)
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- STENS Deck Wheel For Husqvarna 532174873, 589527301, Ayp 174873; 210-110 (210-110)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- Harpster Tarps