Shop All Tarps
Harpster
Extreme Duty 5.7 Tarp, Brown, Polyethylene
Mfr # BR12x25
Zoro # G302681591
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown
- Width 12
- Tarp Material Polyethylene
- Thickness 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12 |
Height | 5.7 |
Tarp Finished Width | 12 ft |
Length | 17.1 |
Outside Diameter | 16.8 |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 5.7 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Vacuum/Mulcher Tubes, for SBJ Series (SBJ605E-20.22)
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- RAID Concentrated Deep Reach Fogger, 1.5, PK12 (305690 / 695500)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- TARPCO SAFETY 12 ft x 25 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X25)
- Harpster Tarps