Shop All Tarps
Harpster
Extreme Duty 5.4 Tarp, Brown, Polyethylene
Mfr # BR15x15
Zoro # G202681608
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyethylene
- Width 13.4
- Tarp Material Polyethylene
- Thickness 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13.4 |
Height | 5.4 |
Tarp Finished Width | 13.4 ft |
Length | 17.1 |
Outside Diameter | 13.15 |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 5.4 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH ELC DOG/CAT REPELLER (P7807)
- ACORN MFG Acorn ACCBG 3-1/4" Diameter Hand Rail Bracket - Black (ACCBG)
- CLICK HORSE PRODUCTS Click Hock Shields REGULAR (4274-R)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- THERMWELL PRODUCTS 10 ft x 25 ft Black, Plastic (881301)
- Harpster Tarps