Shop All Tarps
Harpster
Extreme Duty 3.3 Tarp, Brown, Polyethylene
Mfr # BR6x20
Zoro # G302681454
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown
- Tarp Material Polyethylene
- Width 12.5
- Thickness 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12.5 |
Height | 3.3 |
Tarp Finished Width | 12.5 ft |
Length | 15.5 |
Outside Diameter | 6.8 |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 3.3 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel Fits Oem Cub Cadet Gf1748 Hf1748 Mtd 634-3159 210-105 (210-105)
- EASYFLEX EasyFlex Heavy Duty No-Dig Edging Kit (3100-100C)
- CHAPIN Repl Wand Assembly (6-8141)
- STENS Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108 (340-878)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- PROJEX 20 ft x 20 ft Heavy Duty Tarp, Silver/Black (PROJSB2020)
- Harpster Tarps