Shop All Tarps
Harpster
8 ft x 10 ft 1 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329408107
Zoro # G802681596
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Material 1,000-Denier Polyester
- Color Forest Green
- Tarp Material 1,000-Denier Polyester
- Width 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 12.2 |
Height | 1 |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12.2 ft |
Length | 16 |
Outside Diameter | 2.6 |
Details
Material | 1,000-Denier Polyester |
Color | Forest Green |
Tarp Material | 1,000-Denier Polyester |
Thickness | 1 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- CORE TARPS 24 ft x 36 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-24X36)
- MAGNALATCH Gate Latch, Gloss, 3-1/2" W (ML3ATPKAG2)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x10 (BM75-0610)
- Harpster Tarps