Shop All Tarps
Harpster
6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene
Mfr # BR6x8
Zoro # G602681598
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Brown
- Tarp Material Polyethylene
- Thickness 1.8
- Tarp Strength Extreme Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 12.2 ft |
Outside Diameter | 2.5 |
Details
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 1.8 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Chute, Discharge (7026233YP)
- LANDSCAPERS SELECT Hoe&Cultivatr Oa Lgth 14-1/4In (GM7001)
- JOHN DEERE 42 in Round Drain Spade Shovel, Steel, Wood Handle (PEP-16-RBA-JD)
- A.R. NORTH AMERICA QC Couplng, 1/4F-1/4F, QC (85.300.102)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- TW EVANS CORDAGE 30 ft x 60 ft Tarp, Blue (TW578780)
- Harpster Tarps