Shop All Tarps
Harpster
6 ft x 8 ft 9 mil Tarp, Green, Poly, 4.5 oz
Mfr # 655329406080
Zoro # G402681569
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- Material 1,000-Denier Polyester
- Tarp Material 1,000-Denier Polyester
- Width 12.3
- Thickness 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12.3 |
Height | 1.3 |
Tarp Finished Width | 12.3 ft |
Length | 15 |
Outside Diameter | 1.6 |
Details
Color | Forest Green |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 1.3 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- MTD Universal Snow Cov (490-290-0010)
- GLOBAL FLAGS UNLIMITED Heritage Series Cotton 13 Star Betsy Ross Flag (208947)
- MARTINS Martin'S Cyonara Lawn & Garden Rts (82031985)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-10X12)
- Harpster Tarps