Shop All Tarps
Harpster
2.5 Tarp, Forest Green, Polyethylene
Mfr # 655329418243
Zoro # G502681520
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Polyethylene
- Width 17
- Tarp Material Polyethylene
- Thickness 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17 |
Height | 2.5 |
Tarp Finished Width | 17 ft |
Length | 22.1 |
Outside Diameter | 12.4 |
Details
Color | Forest Green |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 2.5 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- LOCKEY USA Lockey Heavy Duty Gate Stop Kit (GSHD-90 KIT)
- IK SPRAYERS e 15 BS (830751)
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-2030)
- Harpster Tarps