Shop All Tarps
Harpster
20 ft x 30 ft Heavy Duty 4.8 Tarp, Silver, 1,000-Denier Polyester
Mfr # 655329620301
Zoro # G902681601
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Material 1,000-Denier Polyester
- Color Silver
- Tarp Material 1,000-Denier Polyester
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Width | 18 |
Height | 4.8 |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 18 ft |
Length | 22.4 |
Outside Diameter | 23.33 |
Details
Material | 1,000-Denier Polyester |
Color | Silver |
Tarp Material | 1,000-Denier Polyester |
Thickness | 4.8 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Ash Tray Sand (Black) - 50 lb. Pail (120017)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- MTD Blade-21 Mulching (942-0741A)
- AFTERMARKET A170632 Lower Radiator Hose Fits Case 480 580 585 584 586 (CSO90-0336)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- NATIONAL MANUFACTURING & SPECTRUM BRANDS HHI 4.75 in. Zinc Tarp or Rope Hook (257881)
- Harpster Tarps