Shop All Tarps
Harpster
20 ft x 30 ft 5.3 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329420307
Zoro # G602681536
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Material 1,000-Denier Polyester
- Color Forest Green
- Width 16.5
- Tarp Material 1,000-Denier Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Width | 16.5 |
Height | 5.3 |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 16.5 ft |
Length | 22 |
Outside Diameter | 18.1 |
Details
Material | 1,000-Denier Polyester |
Color | Forest Green |
Tarp Material | 1,000-Denier Polyester |
Thickness | 5.3 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA PLANTER MOSAIC MINT 10""D (9E83ZFZ028)
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- LOGO BRANDS K.C. Royals Halftime Lunch Cooler (514-55H)
- LOGO BRANDS UConn Husky CB Canopy (226-42C)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- Harpster Tarps