Shop All Tarps
Harpster
20 ft x 20 ft Extreme Duty 8.7 Tarp, Brown, Polyethylene
Mfr # BR20x20
Zoro # G302681553
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Brown
- Material Polyethylene
- Width 17.8
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Width | 17.8 |
Height | 8.7 |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 17.8 ft |
Length | 22.5 |
Outside Diameter | 22.8 |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 8.7 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Soft Sided Cooler, 36 qt, 8 1/2 in (66312)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- STENS K478 Kenda Tire, 13 X 4.10-6, 2-Ply 160-681 (160-681)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X4SPRINGDOORHINGE32DSTS)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- XPOSE SAFETY 50 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-5050-X)
- Harpster Tarps