Shop All Tarps
Harpster
20 ft x 20 ft 2.5 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329420208
Zoro # G602681499
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Forest Green
- Material 1,000-Denier Polyester
- Tarp Material 1,000-Denier Polyester
- Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Width | 21 |
Height | 2.5 |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 21 ft |
Length | 18 |
Outside Diameter | 12.2 |
Details
Color | Forest Green |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 2.5 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR2)
- MI-T-M Valve Kit (70-0179)
- ORTHO Tank Sprayer Ortho 1G (190628)
- A & I PRODUCTS Belt, Deck 60 0" x0" x0" (A-027284)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X64)
- Harpster Tarps