Shop All Tarps
Harpster
16.8 ft x 12.1 ft Heavy Duty 5 Tarp, Silver, 1,000-Denier Polyester
Mfr # 655329215200
Zoro # G102681418
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 16.8 ft x 12.1 ft
- Color Silver
- Material 1,000-Denier Polyester
- Width 12.1
- Tarp Material 1,000-Denier Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16.8 ft x 12.1 ft |
Width | 12.1 |
Height | 5 |
Tarp Finished Length | 16.8 ft |
Tarp Finished Width | 12.1 ft |
Length | 16.8 |
Outside Diameter | 12.5 |
Details
Color | Silver |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 5 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20" 13 Amp Corded Mower (MM2000)
- PERFORMANCE TOOL Angled Back Scratcher (W9204)
- SWISHER Roller, Anti-Scalp, 3/8 ID (AS001)
- JAMESON Pole Saw Kit with Saw Head, Blade, Scabbard (PS-2K)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- Harpster Tarps