Shop All Tarps
Harpster
16 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329420406
Zoro # G302681515
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- Material 1,000-Denier Polyester
- Width 6
- Tarp Material 1,000-Denier Polyester
- Thickness 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 |
Height | 16 |
Tarp Finished Width | 6 ft |
Length | 21.8 |
Outside Diameter | 26.5 |
Details
Color | Forest Green |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 16 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8420 200 Sq. Ft. Open Replacement Filter Cartridge (C8420)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X50)
- VISTA 13 x 5 in Clear Cylindrical Hanging Glass Terrarium Candle Holder (VI1840658)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-20X35)
- Harpster Tarps