Shop All Tarps
Harpster
16 ft x 20 ft 3.8 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329416201
Zoro # G502681575
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Forest Green
- Material 1,000-Denier Polyester
- Width 12
- Tarp Material 1,000-Denier Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Width | 12 |
Height | 3.8 |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 12 ft |
Length | 16.8 |
Outside Diameter | 9.7 |
Details
Color | Forest Green |
Material | 1,000-Denier Polyester |
Tarp Material | 1,000-Denier Polyester |
Thickness | 3.8 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi (AR686200002)
- MTD Pawl - Rh (748-0381)
- OREGON Fuel Cap SCAG (07-315)
- ATTWOOD Attwood 5040G7 Pulsar One-Mile Sidelight - Green/Black (5040G7)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, White, Polyethylene (CT-504-50X70)
- Harpster Tarps