Shop All Tarps
Harpster
10 ft x 20 ft Heavy Duty 3.5 Tarp, Silver, 1,200-Denier Polyethylene
Mfr # 655329610203
Zoro # G402681453
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Material 1,200-Denier Polyethylene
- Color Silver
- Tarp Material 1,200-Denier Polyethylene
- Width 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Width | 12.6 |
Height | 3.5 |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12.6 ft |
Length | 16.5 |
Outside Diameter | 8.44 |
Details
Material | 1,200-Denier Polyethylene |
Color | Silver |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 3.5 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter Cartridge (696923)
- OREGON Gator G5 Blade, 16-1/4 " L, 3 " W (596-321)
- DRAMM DRAMM 1"-dia. 480 Aluminum Waterbreaker® Nozzle (480AL)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Black (712101)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- Harpster Tarps