Shop All Tarps
Harpster
10 ft x 12 ft Heavy Duty 2.2 Tarp, Silver, 1,200-Denier Polyethylene
Mfr # 655329210120
Zoro # G002681501
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Silver
- Material 1,200-Denier Polyethylene
- Width 11.8
- Tarp Material 1,200-Denier Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Width | 11.8 |
Height | 2.2 |
Tarp Finished Length | 15.8 ft |
Tarp Finished Width | 11.8 ft |
Length | 15.8 |
Outside Diameter | 4.83 |
Details
Color | Silver |
Material | 1,200-Denier Polyethylene |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 2.2 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer S841 AC Contemporary Touch Switch With Cover-Plate - White (S841)
- JOBES ROSE & FLWR FOOD 4# (09426)
- DRAMM Dramm Touch N' Flow Rain Wand (10-12805)
- AFTERMARKET One Orange Tool Box fits All Fits Kubota Tractor And Compact Tractor (5A3OR)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER Extreme Duty 6.2 Tarp, Brown, Polyethylene (BR12x20)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- Harpster Tarps