Shop All Tarps
Harpster
10 ft x 10 ft Extreme Duty 2.8 Tarp, Brown, Polyethylene
Mfr # BR10x10
Zoro # G702681467
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 10 ft
- Material Polyethylene
- Color Brown
- Width 12.1
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Width | 12.1 |
Height | 2.8 |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12.1 ft |
Length | 17.6 |
Outside Diameter | 6.5 |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 2.8 |
Tarp Strength | Extreme Duty |
Item | Tarp |
Description
This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE529643 New Fits John Deere Fuel Filter 5085M 5095M 5095MH 5105M 6100D 6110D + (FIG70-0089)
- ENTRY Liquid Ice Melt 1Gal (ENTRYJUG1GAL)
- CHAPIN Straight Brass Extension 24In. (6-7720)
- MTD Mulch Kit-30 Mini (19A30013OEM)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- HARPSTER 22 ft x 17 ft Heavy Duty 4 Tarp, Silver, 1,000-Denier Polyester (655329612306)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- Harpster Tarps