Shop All Books
Harpercollins
Curiously Calm With Curious George
Mfr # 9780063311497
Zoro # G411965216
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Recommended Grade Grade PK-3
- Color Multicolored
- Material Paper
- Recommended Age 3-8 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpercollins
- MFR # 9780063311497
- Zoro # G411965216
- Country of Origin Italy
- Category Books
Details
Includes | 1 Book |
Recommended Grade | Grade PK-3 |
Color | Multicolored |
Material | Paper |
Recommended Age | 3-8 years |
Description
Mindfulness meets monkey business! Curiously Calm with Curious George follows everyone's favorite monkey as he works to regulate big energy and emotions. All feelings are okay, but sometimes our feelings don't make us feel good. In this reassuring book, kids and grown-ups will learn soothing and fun practices to try when they're looking for that curiously calm feeling. Featuring original artwork from Margret and H. A. Rey's timeless picture books, and text by psychologist Dawn Huebner, PhD, this book encourages readers to breathe deeply alongside everyone's favorite curious little monkey, Curious George. Helpful back matter includes more information about emotional regulation and tips for guiding kids on how to cope with their feelings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 36", Kraft, 5/Bundle (11G116)
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- HARPERCOLLINS I Can Read Pete the Cat Phonics Box, PK12 (9780062404527)
- HARPERCOLLINS Where the Wild Things Are Book (9780064431781)
- HARPERCOLLINS Charlotte’s Web Book (9780064400558)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- Harpercollins Books