Shop All Books
Harpercollins
Bridge to Terabithia Book
Mfr # 9780064401845
Zoro # G1423218
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-12 Years
- Recommended Grade Grade 3-7
- Material Paper
- Includes 1 book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpercollins
- MFR # 9780064401845
- Zoro # G1423218
- Country of Origin United States
- Category Books
Details
Recommended Age | 8-12 Years |
Recommended Grade | Grade 3-7 |
Material | Paper |
Includes | 1 book |
Color | Multi |
Description
Jess Aarons has been practicing all summer so he can be the fastest runner in the fifth grade. And he almost is, until the new girl in school, Leslie Burke, outpaces him. The two become fast friends and spend most days in the woods behind Leslie’s house, where they invent an enchanted land called Terabithia. One morning, Leslie goes to Terabithia without Jess and a tragedy occurs. It will take the love of his family and the strength that Leslie has given him for Jess to be able to deal with his grief.
Bridge to Terabithia was also named an ALA Notable Children’s Book and has become a touchstone of children’s literature, as have many of Katherine Paterson’s other novels, including The Great Gilly Hopkins and Jacob Have I Loved.
Bridge to Terabithia was also named an ALA Notable Children’s Book and has become a touchstone of children’s literature, as have many of Katherine Paterson’s other novels, including The Great Gilly Hopkins and Jacob Have I Loved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- AVERY Shipping Labels, Permanent Adhesi, PK250 (5784)
- HAMMERMILL Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK (HAM103267)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- HARPERCOLLINS Charlotte’s Web Book (9780064400558)
- HARPERCOLLINS Where the Wild Things Are Book (9780064431781)
- HARPERCOLLINS I Can Read Pete the Cat Phonics Box, PK12 (9780062404527)
- SCHOLASTIC One Hundred Words For Kids To Read In 2nd Grade (9781338323115)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- Harpercollins Books