Shop All Brushes
Harper
Utility Brush Utility Brush, Soft
Mfr # 231
Zoro # G9580676
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Firmness Soft
- Bristle Material Polystyrene
- Features 20 in Overall Length; Safe for All Surfaces Including Clear Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Utility Brush |
Bristle Firmness | Soft |
Bristle Material | Polystyrene |
Item | Utility Brush |
Features | 20 in Overall Length; Safe for All Surfaces Including Clear Coat |
Description
Utility Brush,Polystyrene,Soft,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- CARLISLE FOODSERVICE X-Large Band Mop, Looped-End, Blue, PK12 (36946014)
- GARDNER BENDER Dielectric Grease Degreaser, 10 Oz Aerosol Can, Liquid, Purple (GCD-003)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- HARPER 4-1/2" Brush Head, Round, Horsehair (1055)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic, 10 in L Overall (41921)
- Harper Brushes