Shop All Hand Trucks
Harper Trucks
Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels
Mfr # PGCSK19BLK
Zoro # G008612226
product price: $119.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 14-1/2 in
- Material Nylon Frame, Steel Handle And Noseplate
- Color Black
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper Trucks
- MFR # PGCSK19BLK
- Zoro # G008612226
- UPC # 53417031518
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 14-1/2 in |
Details
Material | Nylon Frame, Steel Handle And Noseplate |
Color | Black |
Item | Standard Hand Truck |
Assembled | Yes |
Description
Harper Steel Tough, 600 LB Capacity, Hand Truck, Engineered Nylon Hand Truck, 10 Heavy Duty Pneumatic All Terrain Tires, Built In Glides For Easy Moving Up Or Down Stairs & Curbs, Exclusive I-Beam Truss Design For Maximum Strength, 48 Overall Height, 7 x14-1/2 Steel Base Plate, 22 LBS Shipping Weight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B8AC2P6)
- FLEXCO Belt Fasteners Other Conveyor Parts And Accessory (69-7598 20002)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx24"Wx12"D (EA6081)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- Harper Trucks Hand Trucks & Dollies