Shop All Hand Trucks
Harper Trucks
Harper Trucks HRPMCISSS 160 lbs Folding Steel Hand Truck
Mfr # HRPMCISSS
Zoro # G003900069
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper Trucks
- MFR # HRPMCISSS
- Zoro # G003900069
- UPC # 660142000759
- Country of Origin China
- Category Hand Trucks
Description
Hand truck features a foldable construction that closes down to just 2-1/2" thick for easy storage and transportation. Telescoping handle extends to 39" tall to help prevent strenuous movements during use. Rubber wheels do not require air and roll smoothly across floors for effortless mobility. Hand truck with an included bungee cord is designed to support up to 160 lb.
Features- Foldable construction is only 2-1/2" deep when collapsed for easy storage
- Telescoping handle ensures comfortable use by variety of users
- Rubber wheels glide smoothly for effortless use
- Supports up to 160 lb.
- Storage,Transportation
- Handle Length: 39"
- Maximum Load Capacity: 160 lb
- Wheel Material: Rubber
- Color: Aluminum
- Width: 2.5"
- Depth: 15.3"
- Height: 29"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ATV ROLLER FAIRLEAD (28929)
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Carton (T0893524N)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- HARPER TRUCKS Harper„¢ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap (DTC8635P)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx28"Wx16"D (EA6619)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- WESCO Mega Mover Folding Truck (220650)
- Harper Trucks Hand Trucks & Dollies