Shop All Hand Trucks
Harper Trucks
Harper‚Ñ¢ Steel Expandable Handle Hand Truck with Solid Rubber Wheels - 500 Lb. Cap
Mfr # K54BE85
Zoro # G205261067
original price:
$142.81
17% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Harper Trucks
- MFR # K54BE85
- Zoro # G205261067
- UPC # 53417035127
- Country of Origin United States
- Category Hand Trucks
Description
Harper k54be85 steel expandable handle hand truck with solid rubber wheels - 500 lb. Cap easily converts to three handle height positions with no pins or clips to lose!! features: expandable - 3 hand trucks in 1 easily adjust handle height by pushing the spring button latch small height position of 40" for small loads and compact transportation and storage 49" high handle position for normal use 58" high handle for tall loads continuous flow back handle for easy load control curved back frame for round loads 8" solid rubber wheels 14" x 7-1/2" base plate
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
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x9 Turnbuckle (N221-879)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx24"Wx12"D (EA6081)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- HARPER TRUCKS Harper‚Ñ¢ 4-in-1 Convertible Heavy Duty Hand Truck - Pneumatic Wheels - 900 Lb. Cap (DTCK1935P)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- Harper Trucks Hand Trucks & Dollies