Shop All Hand Trucks
Harper Trucks
Harper„¢ JDCJ8523 3-in-1 Convertible Hand Truck with Solid Rubber Wheels - 500 Lb. Capacity
Mfr # JDCJ8523
Zoro # G005261045
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Harper Trucks
- MFR # JDCJ8523
- Zoro # G005261045
- UPC # 53417035226
- Country of Origin United States
- Category Hand Trucks
Description
Harper jdcj8523 3-in-1 convertible hand truck with solid rubber wheels - 500 lb. Capacity easily converts to three different truck positions and auto locks into place with no pins or clips to lose!! harper trucks 3-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds features: robotically welded 1" steel frame and handle 500 lbs. Two wheel dolly handle height 44" tall easily adjusts to four wheel assist incline truck or four wheel platform truck -500 lbs. Capacity 8" solid rubber wheels and 3" swivel casters 14" x 7-1/2" base plate large 34" x 13" platform bed
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
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HARPER TRUCKS Harper‚Ñ¢ 4-in-1 Convertible Heavy Duty Hand Truck - Pneumatic Wheels - 900 Lb. Cap (DTCK1935P)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- Harper Trucks Hand Trucks & Dollies