Shop All Hand Trucks
Harper Trucks
Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity
Mfr # JDCSA8543
Zoro # G908436397
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper Trucks
- MFR # JDCSA8543
- Zoro # G908436397
- UPC # 53417035097
- Country of Origin United States
- Category Hand Trucks
Description
Harper jdcsa8543 4-in-1 convertible hand truck with solid rubber wheels - 700 lb. Capacity easily converts to four different truck positions and auto locks into place with no pins or clips to lose!! harper trucks 4-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds features: heavy duty robotically welded 1 steel frame and handle 600 lbs. Two wheel dolly handle height adjusts from 47 to 56 tall easily adjusts to four wheel assist incline truck or four wheel platform truck -700 lbs. Capacity 8 solid rubber wheels and 4 swivel casters 14 x 7-1/2 base plate large 36 x 13 platform bed welded to frame wheel guards to protect load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wood Prylever Bar (PLB-7)
- GLEASON REEL Festoon Track, C-Rail, Flat, L 10 Ft (C35-TR-10)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- ZORO SELECT Lift-out Saddle Kit (MHNOB741G)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- DEFENSEGUARD 800 lbs Cart in A Box Hand Truck (DE3597837)
- Harper Trucks Hand Trucks