Shop All Hand Trucks
Harper Trucks
General Purpose Hand Truck, Aluminum
Mfr # AK52K19
Zoro # G4456790
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 21 1/4 in
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper Trucks
- MFR # AK52K19
- Zoro # G4456790
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 21 1/4 in |
Wheel Diameter | 10" |
Noseplate Width | 14in |
Wheel Width | 3-1/2" |
Overall Depth | 14 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 in |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck |
Wheel Type | Pneumatic |
Wheel Material | Rubber |
Wheel Bearings | Ball |
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 14 1/2 in, Overall Height 50 in, Overall Width 21 1/4 in, Nose Plate Depth 7 in, Nose Plate Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- WERNER 6 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6204)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx28"Wx16"D (EA6619)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- Harper Trucks Hand Trucks & Dollies