Shop All Hand Trucks
Harper Trucks
General Purpose Hand Truck, 900 lb.
Mfr # 32T57
Zoro # G1865521
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 51"
- Overall Width 20"
- Material Steel
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper Trucks
- MFR # 32T57
- Zoro # G1865521
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 20" |
Wheel Diameter | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Load Capacity | 900 lb |
Item | General Purpose Hand Truck,900 lb. |
Wheel Type | Solid Rubber |
Description
General Purpose Hand Truck,900 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Load Roller Kit (PM-LRK)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- GUARDIAN EQUIPMENT Multi-Directional Base Plate Kit (15201)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636SS EMB6X12)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- HARPER TRUCKS Harper„¢ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap (DTC8635P)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- Harper Trucks Hand Trucks