Shop All Hand Truck Accessories
Harper Trucks
Crossmember Straight Back, 12" H, 2" D
Mfr # PGBLKH-5
Zoro # G4456781
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 18 in
- Material Aluminum
- Color Silver
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harper Trucks
- MFR # PGBLKH-5
- Zoro # G4456781
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 43 in |
Overall Width | 18 in |
Overall Depth | 20 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 200 lb |
Item | Folding Hand Truck |
Finish | Aluminum |
Accessory Type | Folding Hand Truck |
Description
Folding Hand Truck, Load Capacity 200 lb, Overall Depth 20 1/2 in, Overall Width 18 in, Overall Height 43 in, Color Silver, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- MARTIN WHEEL CO. Martin Wheel 12" Heavy Duty Wheel - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread (ZP121RT-341)
- MAGLINER Wheel, 10", Interlocked Microcell Foam (111080)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 38 x 12 (241665)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- Harper Trucks Hand Truck Accessories