Shop All Squeegee Parts
This Product is Discontinued
Harper
Tapered Handle, Tan (Discontinued)
Mfr # 248H42
Zoro # G1864243
This Product is Discontinued
Key Features
- Color Coding System No
- Color Tan
- Length 60 in
- Material Wood
- Application Squeegee Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # 248H42
- Zoro # G1864243
- UPC # 098991524889
- Country of Origin Brazil
- Category Squeegee Parts
Dimensions
Length | 60 in |
Details
Color Coding System | No |
Color | Tan |
Material | Wood |
Item | Squeegee Handle |
Application | Squeegee Handle |
Description
Squeegee Handle, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.