Shop All Squeegees
Harper
Squeegee Head, Straight, Rubber, 24"
Mfr # 567
Zoro # G9581349
Sold in multiples of 6 for $128.34
$128.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Rubber
- Application Semi-Smooth to Smooth Floor Surfaces
- Squeegee Frame Material Steel
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Squeegee Head,Straight,Rubber,24" |
Squeegee Blade Shape | Straight |
Material | Rubber |
Application | Semi-Smooth to Smooth Floor Surfaces |
Squeegee Frame Material | Steel |
Connection Type | socket |
Description
Squeegee Head,Straight,Rubber,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1 Gallon Bottles, 4PK (640404)
- PROTEAM ProGuard 16 MD Wet/Dry Vacuum w/ Tool Kit (107386)
- NILFISK/ADVANCE HOSE : VACUUM HOSE AND SOLUTION HOSE, 1.5 IN CUFFS, 1/4 IN NPT FEMALE CONNECTORS (FP153)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- HARPER Floor Squeegee, Straight, Rubber, 36" (570)
- HARPER Floor Squeegee, 36" W (25536)
- HARPER Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double (H24830)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- HARPER Floor Squeegee, 24" W (25524)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- Harper Squeegees