Shop All Brooms
Harper
Smooth Surface Indoor Push Broom, 24"
Mfr # 1425P1
Zoro # G7833259
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Broom |
Color | Red |
Description
Broom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Metered Air Fresh Dispenser, 5/15/30min (438-2000)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- HARPER Broom, Large Angle, Steel, 48" (477ND)
- HARPER Corn Lobby Broom, 30" Handle, 2 Sew (474)
- HARPER Broom, 48" Metal Handle, Gray, 12" (10804A)
- HARPER BROOM JANITOR CORN 12""W (7020)
- HARPER #23 Fine-Sweeping Broom (234242)
- HARPER ALL PURPS BRSH STFF 20 in. (291)
- TOUGH GUY 24 in Sweep Face Push Broom Head, Soft, Synthetic, Red (12L034)
- Harper Brooms