Shop All Brooms
Harper
Rough Surface Outdoor Push Broom, 24"
Mfr # 1435P1
Zoro # G7833073
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Broom |
Color | Red |
Description
Broom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Clear/Tropical Fruit, PK12 (EKS-6C-12)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- DEB Hand Cleanser Cartridge, 2 PK (32140)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- HARPER 24 In. W. x 64 In. L. Wood Handle Tampico Medium Sweep Push Broom (3224A)
- HARPER Harper Heavy-Duty Warehouse Corn Broom (H10042)
- HARPER Broomhead, Angled, Slant-Gray, 9" (115-4)
- HARPER #23 Fine-Sweeping Broom (233642)
- HARPER 24 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3424A)
- HARPER Broom, 48" Metal Handle, Gray, 12" (10804A)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- Harper Brooms