Shop All Squeegee Parts
Harper
Replacement Squeegee Blade, Rubber
Mfr # 24830R
Zoro # G2793432
original price:
$33.33
25% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # 24830R
- Zoro # G2793432
- UPC # 098991524803
- Country of Origin Taiwan, Province of China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 30 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color | Black |
Material | Rubber |
Item | Replacement Squeegee Blade |
Chemical Resistant | No |
Application | Replacement Refill Blades to Clean Heavy Debris on All Type of Surfaces |
Description
Replacement Squeegee Blade, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- CHOICE 18'' x 5'' Dry Dust Mop Head (2715X18CTN)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, 22 in Dia, Open Top, Polyethylene (FG263200YEL)
- DYMON Graffiti and Paint Remover Towels (9013049490)
- HARPER Squeegee Handle, 60"L, Wood (248HAS)
- HARPER Handle, Wood, Tan, 60" (253H42)
- HARPER 60 in. Wood Broom Handle (551)
- PULEX Brass Channel 10 Inch (SUPP70165)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in TAN, FITS TN (1014091)
- PACIFIC SQUEEGEE - FRONT .125in APEX, FITS (850701)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/4" Notch, Rubber (79765)
- Harper Squeegee Parts