Shop All Squeegee Parts
This Product is Discontinued
Harper
Replacement Squeegee Blade, Foam Rubber (Discontinued)
Mfr # 2533042
Zoro # G1533259
This Product is Discontinued
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # 2533042
- Zoro # G1533259
- UPC # 098991525336
- Country of Origin Belgium
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 30 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | No |
Color | Black |
Connection Type | socket |
FDA Compliant | No |
Material | Moss Foam |
Chemical Resistant | No |
Item | Replacement Squeegee Blade |
Application | Semi-Smooth to Smooth Floor Surfaces |
Description
Replacement Squeegee Blade, FDA Compliant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.