Shop All Squeegee Parts
This Product is Discontinued
Harper
Replacement Squeegee Blade, 24" W (Discontinued)
Mfr # 24824R42
Zoro # G1864252
This Product is Discontinued
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Color Coding System No
- FDA Compliant No
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # 24824R42
- Zoro # G1864252
- UPC # 098991524827
- Country of Origin Taiwan, Province of China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Width | 24" |
Details
Squeegee Blade Shape | Straight |
Color Coding System | No |
FDA Compliant | No |
Material | Rubber |
Item | Replacement Squeegee Blade |
Application | Replacement Refill Blades to Clean Heavy Debris on All Type of Surfaces |
Description
Replacement Squeegee Blade, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.