Shop All Squeegees
Harper
Metal Outrigger Brace, Steel, 24" W
Mfr # 81-253
Zoro # G1241112
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Accessory Type Metal Outrigger Brace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 24 in |
Details
Item | Squeegee Steel Braces |
Material | Steel |
Accessory Type | Metal Outrigger Brace |
Description
Metal Outrigger Brace, Overall Width 24 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- NOVUS PRODUCTS Broom Set, Blue, Rubber (SB9SET)
- SIMPLEHUMAN 16 gal Round Open Can, Brushed, Stainless Steel (CW1468)
- TENNANT Vacuum Belt, PK6 (9007772)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- HARPER Floor Squeegee, Straight, Rubber, 36" (570)
- HARPER Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double (H24830)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- HARPER Floor Squeegee, 24" W (25524)
- HARPER Floor Squeegee, 36" W (25536)
- MIDWEST RAKE Roller Squeegee, 48", 60" Blue Handle (70948)
- Harper Squeegees